References
Bahco:168-3/8
Rubix:401A6154
Manufacturer :168-3/8
EAN:7314150419463



Product details : BAHCO 168-3/8 16MM RING END 3/8
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers in 16 mm receiver, from 5/16 to 1,3/16 inch openings, from 34 N·m max torque to 360 N·m
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Range covers in 16 mm receiver, from 5/16 to 1,3/16 inch openings, from 34 N·m max torque to 360 N·m
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Technical specifications
Attributes
| Opening | 3/8 in |
|---|---|
| Length | 59 mm |
| Type | box wrench |
| Diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 59.61 excl. VAT
/ Each
£ 71.53 incl. VAT
- Delivery usually within ( 14 ) days
