Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40482424 3/8 AF COMBI SPANNER 13S
STAHLWILLE 40482424 3/8 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
References
stahlwille:
40482424
rubix:
4308554
ean:
4018754020133
Technical specifications
Length
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40482424 3/8 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
10
x
23
x
128
mm
Logistic Weight
32
g
Length
125
mm
Weight
32
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.90
excl. VAT
/
Each
£
13.08
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Check our products from related categories
PARWELD GAS BOTTLE COMBINATION SPANNER 695001
FACOM 467.18SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 18MM
GEDORE 2 6X7MM DOUBLE ENDED RING SPANNER
FACOM 12P-22 X 24 RING WRENCH 65.22X24
16MM SPIGOT END FITTING 13/16
GEDORE PIN SPANNER 20-22MM 40 Z 20-22
BRITOOL EXPERT DOUBLE/RING RATCH WRENCH 8 X 10MM
FACOM 64C.S2 4-IN-1 DOUBLE BOX-END RATCHET WRENCH 16 X 17 - 18 19 MM
FACOM 44.6X7SLS METRIC OPEN END WRENCH 6 X 7MM - SAFETY LOCK SYSTEM
GEDORE 7 UR 22 RATCHET COMBINATION SPANNER REVERSIBLE 22MM
GEDORE 40 52-55 HOOK SPANNER
GEDORE 8MM COMBI SPANNER 7 8
HCFM 227 CROWFOOT 27MM
GEDORE 50X55MM BOX SPANNER 26 R 50X55
GEDORE 40 Z 95-100 40Z HOOK WRENCH 95 - 100MM