References
Bahco:747-40
Rubix:401A5085
Manufacturer :747-40
EAN:7314150362745



Product details : BAHCO 747-40 3/8 OPEN END-40
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 40 mm |
|---|---|
| Length | 45 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 85.70 excl. VAT
/ Each
£ 102.84 incl. VAT
- Delivery usually within ( 14 ) days
