STAHLWILLE 40081111 COMBINATION SPANNER 11MM

13 Series Combination Spanners, OPEN-BOX

See technical informationSee documents
References
Stahlwille:40081111
Rubix:2018251
EAN:4018754018765
brand logo
Technical specifications
Opening11x11
Length135 mm
Typecombination wrench
See all Specifications
Documents

Product details : STAHLWILLE 40081111 COMBINATION SPANNER 11MM


DIN 3113 form A/ISO 7738 form A

Technical specifications


Attributes
Logistics dimensions (L x W x H)10x26x138 mm
Logistic Weight43 g
Opening11x11
Length135 mm
Typecombination wrench
Finishingchromed
Diameter16.4 mm
Show UNSPSC/ECL@SS
£ 10.62 excl. VAT
/ Each
£ 12.74 incl. VAT
  • Usually arrives within 14 working days