References
Bahco:247-50
Rubix:401A6447
Manufacturer :247-50
EAN:7314150367153



Product details : BAHCO 247-50 24X32 OPEN END 50
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 27x36 receivers, from 7 to 90 mm openings, from 9 to 3,000 N·m
Sizes with * in torque length require a target torque setting calculation
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Range covers from 9x12 to 27x36 receivers, from 7 to 90 mm openings, from 9 to 3,000 N·m
Sizes with * in torque length require a target torque setting calculation
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Technical specifications
Attributes
| Opening | 50 mm |
|---|---|
| Length | 117 mm |
| Type | open-end wrench |
| Finishing | chromed |
| Diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 223.90 excl. VAT
/ Each
£ 268.68 incl. VAT
- Delivery usually within ( 14 ) days
