Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02190022 3/8 INCH DRIVE X 22MM CROW RING SPANNER
STAHLWILLE 02190022 3/8 INCH DRIVE X 22MM CROW RING SPANNER
440 series CROW-RING spanners
References
stahlwille:
02190022
rubix:
2018491
ean:
4018754003433
Technical specifications
Opening
22
Length
45.3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02190022 3/8 INCH DRIVE X 22MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
19
x
33
x
45
mm
Logistic Weight
57
g
Opening
22
Length
45.3
mm
Weight
57
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.69
excl. VAT
/
Each
£
66.83
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
GEDORE 27MMLONGCOMBISPANNER 7 XL 27
STAHLWILLE 4004-55 OPEN END WRENCH 55MM
FACOM 76.19SLS ANGLED 12 POINT SOCKET WRENCH 19MM - SAFETY LOCK SYSTEM
BRITOOL EXPERT GEARWRENCH WRENCH 21MM
GEODRE 7118 OPEN END FITTING 21MM 7118-21
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 25 X 28MM
BAHCO 1936M-8-9 TUBULAR HEX SOCKET WRENCH
GEDORE 8791-23 8791 SPIGOT OPEN END FITTING 16 Z 23MM
FACE SPANNER FIXED PIN 18-40
FACOM TEE SOCKET WR 97.10X11
GEDORE 7 UR 10 RATCHET COMBINATION SPANNER REVERSIBLE 10MM
STAHLWILLE 3/8 INCH DRIVE X 13/16 AF CROW-FOOT
SINGLE RING SPANNER 95MM 6035620
467BR.16 RAPID RATCHET COMBINATION SPANNER 16MM
F4P F4PPB 20 25 AND 32MM CONDUIT PIPE BENDER.