FACOM 55A.27X29 55A OFFSET RING SPANNER METRIC 27 X 29MM


55A - Metric offset polygon wrenches

References
facom:55A.27X29
rubix:1234155
ean:3148516990693
brand logo
brand logo
Technical specifications
Opening27x29
Length353 mm
See all Specifications

Product details : FACOM 55A.27X29 55A OFFSET RING SPANNER METRIC 27 X 29MM


55A - Metric offset polygon wrenches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight610 g
Packaged dimensions (D x W x H)365x80x44 mm
Package weight610 g
Opening27x29
Length353 mm
Weight575 g
Finishingsatin/chrome
Typebox wrench
Show UNSPSC/ECL@SS
£ 41.64 excl. VAT
/ Each
£ 49.97 incl. VAT
  • Usually arrives within 14 working days