STAHLWILLE 40082222 COMBINATION SPANNER 22MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40082222
Rubix:2018262
EAN:4018754018871



Documents
Product details : STAHLWILLE 40082222 COMBINATION SPANNER 22MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x50x263 mm |
|---|---|
| Logistic Weight | 220 g |
| Opening | 22 |
| Length | 260 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 23.33 excl. VAT
/ Each
£ 28.00 incl. VAT
- Usually arrives within 14 working days
