ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 19MM 865410
Tube wrench 6x6
See technical informationSee documentsReferences
Superseded Ref:827912
Roebuck:865410
Rubix:209A7700
EAN:3660338197536

Documents
Product details : ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 19MM 865410
Matt Chromed Steel..
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 19 |
|---|---|
| Length | 198 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.51 excl. VAT
/ Each
£ 13.81 incl. VAT
- Usually arrives within 14 working days
