References
Draper:19152
Rubix:155A8148
Manufacturer :19152





Technical specifications
| Opening | 17 x 19mm and 21 x 23mm |
|---|---|
| Length | 520 mm |
| Type | nut wrench |
Product details : DRAPER 19152 EXTENDING WHEEL NUT WRENCH
Supplied with two 1/2" Sq. Dr. reversible socket size 17 x 19mm and 21 x 23mm, manufactured from chrome vanadium steel. Handle extends to 520mm which helps to increase torque on difficult wheel nuts. With a soft-grip handle for easy comfort. Supplied with storage bag.
Technical specifications
Attributes
| Opening | 17 x 19mm and 21 x 23mm |
|---|---|
| Length | 520 mm |
| Type | nut wrench |
| Finishing | satin |
Show UNSPSC/ECL@SS
£ 25.63 excl. VAT
/ Each
£ 30.76 incl. VAT
- Delivery usually within ( 7 ) days