Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK RING SPANNER 10X11
ROEBUCK RING SPANNER 10X11
DOUBLE ENDED OFFSET RING SPANNER - METRIC
References
roebuck:
880452
rubix:
222A1147
ean:
3660338338557
Technical specifications
Opening
10x11
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK RING SPANNER 10X11
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Made of uniform matt chrome vanadium steel.
Technical specifications
Attributes
Opening
10x11
Length
200
mm
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.55
excl. VAT
/
Each
£
5.46
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
FACOM METRIC OPEN END WRENCH 24 X 27MM - SAFETY LOCK SYSTEM
BAHCO 9029 ERGO 32MM ADJUSTABLE WRENCH RUBBER HANDLE PHOS FINISH 170MM
BAHCO 1RM-15 RATCHET COMBI SPANNER
FACOM INSUL WRE 46.14AVSE
BAHCO 894M-14 SINGLE ENDED OPEN SPANNER 14MM METRIC 140 MM OVERALL
BAHCO 8070 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 155MM
GEDORE 7R-8 7R COMBINATION RATCHET SPANNER 8MM
ROEBUCK RING SPANNER 3/8 X 7/16 WHITWORTH
FACOM COMBINATION W 39.5H
IRWIN ADJUSTABLESPANNER10 10508159
FACE SPANNER FIXED PIN 40-80 95350.W0082
BRITOOL EXPERT COMBI WRENCH 16 MM
BRITOOL EXPERT COMBINATION WRENCH 34MM
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 10 X 11MM
FACOM FLARE NUT WRE 42.36X41