References
Bahco:747-1.1/2
Rubix:401A5208
Manufacturer :747-1.1/2
EAN:7314150362974



Product details : BAHCO 747-1.1/2 3/8 OPEN END-1.1/2
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 1-1/2' |
|---|---|
| Length | 45 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 69.25 excl. VAT
/ Each
£ 83.10 incl. VAT
- Delivery usually within ( 14 ) days
