References
Gedore:4 10x11
Rubix:122A3346
Manufacturer :6053440
EAN:4010886605349

Product details : GEDORE 10X11MMFLATRINGSPANN 4 10X11
Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 10x11 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 34 g |
|---|---|
| Opening | 10x11 |
| Length | 131 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.05 excl. VAT
/ Each
£ 14.46 incl. VAT
- Delivery usually within ( 8 ) days
