Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 3/8 INCH DRIVE X 1.3/16 AF CROW-FOOT
STAHLWILLE 3/8 INCH DRIVE X 1.3/16 AF CROW-FOOT
540a series CROW-FOOT spanners
References
stahlwille:
02500054
rubix:
4527154
ean:
4018754004737
Technical specifications
Length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 3/8 INCH DRIVE X 1.3/16 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
49
x
50
mm
Logistic Weight
83
g
Length
50
mm
Weight
83
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.06
excl. VAT
/
Each
£
67.27
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
BRITOOL EXPERT HINGED HOYES WRENCH 32 - 76MM
GEDORE 12MMVDE RING SPANNER VDE 2 E 12
KNIPEX 980119 RING WRENCHES CRANKED
GEDORE 7688390 7112 SERIES SPANNER HEAD 7MM CHROME 9X12 DRIVE
BAHCO 8074 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 380MM
FACOM RING WRENCH 55.14AVSE
FACOM COMBINATION WRENCH 440.11/16SR
GEDORE 8791-11 8791 SPIGOT OPEN END FITTING 16 Z 11MM
GEDORE 6 19/32X11/16AF 19/32 X 11/16AF DOE SPANNER
GEDORE 1B-3/8AF 1B SERIES COMBINATION SPANNER 3/8 INCH A/F
STAHLWILLE 8 X 10 MM DBL END RING SPANNER 41050810
BAHCO 111M-16 COMBINATION WRENCH 16MM
MELFORM MEL TIM 11 55MM HEX X 60MM HEX X 200MM LONG BOX SPANNER
BAHCO 1RM-24 RATCHET COMBI SPANNER
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 28MM 865319