References
Bahco:747-12
Rubix:401A4777
Manufacturer :747-12
EAN:7314150362530



Product details : BAHCO 747-12 3/8 OPEN END-12
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 12 mm |
|---|---|
| Length | 25 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 36.60 excl. VAT
/ Each
£ 43.92 incl. VAT
- Delivery usually within ( 14 ) days
