GEDORE 13MM SPANNER 7 13


Ring impact spanner wrench equal wrench size - 7

References
gedore:7 13
rubix:118A3971
manufacturer :6090480
ean:4010886609040
brand logo
brand logo
Technical specifications
Opening13
Length170 mm
See all Specifications

Product details : GEDORE 13MM SPANNER 7 13


Combination spanner, straight Design: DIN 3113, ISO 3318, A-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side angled 15°, with a handy, sturdy hollow shaft. * Non-standard size. ° Ring side with hexagon profile.
Combination spanner 13 mm Sizes 3 to 5.5 with hexagon ring, up from size 6 with UD profile * not standardised

Technical specifications


Attributes
Logistic Weight58 g
Opening13
Length170 mm
Weight58 g
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 11.25 excl. VAT
/ Each
£ 13.50 incl. VAT
  • Usually arrives within 14 working days