SCHAEFFLER LOCKNUT-SOCKET-KM1 GROOVE NUT SOCKET WRENCH
FAG LOCKNUT Socket
See technical informationSee documentsReferences
FAG:LOCKNUT-SOCKET-KM1
Rubix:152A8496
Manufacturer :0390136260000
EAN:4012802013153



Documents
Product details : SCHAEFFLER LOCKNUT-SOCKET-KM1 GROOVE NUT SOCKET WRENCH
Socket wrenches LOCKNUT-SOCKET are suitable for easy tightening and loosening of locknuts on shafts, clamping and withdrawal sleeves. They take up less space on the nut circumference than hook wrenches and allow the use of ratchets and torque wrenches.
To increase occupational safety, the socket wrenches should be secured with a locking pin and rubber ring. You therefore have a hole for the locking pin and a groove for the rubber ring. Locking pin and rubber ring are included in the scope of delivery.
Sockets are available in sizes to match locknuts KM0 to KM20.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Opening | 28 |
| Length | 57 mm |
| Type | socket wrench |
Show UNSPSC/ECL@SS
£ 90.84 excl. VAT
/ Each
£ 109.01 incl. VAT
- Delivery usually within ( 7 ) days
