BAHCO SBS20-12 12MM FLAT COMBINATION WRENCH WITH MATTE FINISH 150MM


Ring - open-end spanners VANADIUM-EXTRA SBS20

References
bahco:SBS20-12
rubix:121A7224
ean:7314153009166
brand logo
brand logo
Technical specifications
Opening12
Length150 mm
See all Specifications

Product details : BAHCO SBS20-12 12MM FLAT COMBINATION WRENCH WITH MATTE FINISH 150MM


Ring - open-end spanners, metric and inch. Standards: DIN 3113 / ISO 3318 / ISO 7738. Execution: matte. Material: VANADIUM-EXTRA. Position of the jaw 15, ring side 15 is curved, with equal sizes, short type. Dynamic-Drive Profile. Each packed on an informative plastic card.

Technical specifications


Attributes
Logistic Weight60 g
Opening12
Length150 mm
FinishingMat
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 7.58 excl. VAT
/ Each
£ 9.10 incl. VAT
  • Usually arrives within 14 working days