References
Gedore:400 13x15
Rubix:80249648
Manufacturer :6057000
EAN:4010886605707

Product details : GEDORE 400 13X15 FLARE NUT SPANNER 13MM X 15MM
Flare nut spanner open UD 13x15 mm Acc. to DIN 3118 Ring 15° offset from shaft Hexagon gap 30° offset, UD-section at 15° offset Sizes 8x10 to 12x14 mm with hexagon For applications involving hydraulic/brake lines GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 116 g |
|---|---|
| Opening | 13x15 |
| Length | 180 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 23.59 excl. VAT
/ Each
£ 28.31 incl. VAT
- Delivery usually within ( 22 ) days
