BAHCO 315Z-1.7/16 OFFSET STRIKING WRENCH

Impact ring wrench, deep offset, 12-point, 45° angled, Sw 3 in

See technical information

References

Bahco:315Z-1.7/16
Rubix:80127644
EAN:7314150133499
brand logo

Technical specifications

Opening1-7/16
Length317 mm
Typestriking wrench
See all Specifications

Product details : BAHCO 315Z-1.7/16 OFFSET STRIKING WRENCH


45° Offset head
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
Impact ring spanner, deep offset, 12-point, 1 7/16 inch

Strengths

Imperial Deep Offset Ring End Slogging Wrenches

Technical specifications


Attributes
Logistic Weight2830 g
Opening1-7/16
Length317 mm
Typestriking wrench
Finishingphosphate
Diameter29 mm
£ 88.96 excl. VAT
/ Each
£ 106.75 incl. VAT
  • Delivery usually within ( 14 ) days