References
Facom:126.E180
Rubix:1231387
EAN:3148511347362



Product details : FACOM 2 SPARE PINS 126.E180
126.E - Sets of 2 spare tenons for 126A keys
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Packaged dimensions (D x W x H) | 27x25x13 mm |
| Package weight | 37 g |
| Length | 8 mm |
| Type | hook spanner |
| Finishing | polished |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 14.34 excl. VAT
/ Each
£ 17.21 incl. VAT
- Delivery usually within ( 14 ) days
