References
Bahco:894M-130
Rubix:401A5176
EAN:7314150132485

Product details : BAHCO 894M-130 OPEN END WRENCH
Single open end wrench
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Strengths
Metric Single Open End Wrenches with Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 8785 g |
|---|---|
| Opening | 130 |
| Length | 1000 mm |
| Type | open-end wrench |
| Finishing | phosphate |
| Diameter | 28 mm |
Show UNSPSC/ECL@SS
£ 663.05 excl. VAT
/ Each
£ 795.66 incl. VAT
- Delivery usually within ( 14 ) days
