References
Bahco:747-5/8
Rubix:401A5145
Manufacturer :747-5/8
EAN:7314150362837



Product details : BAHCO 747-5/8 3/8 OPEN END-5/8
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 5/8 |
|---|---|
| Length | 25 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 44.28 excl. VAT
/ Each
£ 53.14 incl. VAT
- Delivery usually within ( 14 ) days
