Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
SCHAEFFLER LOCKNUT-HOOK-380-400 HOOK AND PIN WRENCH LOCKNUT
SCHAEFFLER LOCKNUT-HOOK-380-400 HOOK AND PIN WRENCH LOCKNUT
Locknut
References
schaeffler:
LOCKNUT-HOOK-380-400
rubix:
386A7177
manufacturer :
0642950280000
ean:
4012802410815
Product details
Technical specifications
Product details : SCHAEFFLER LOCKNUT-HOOK-380-400 HOOK AND PIN WRENCH LOCKNUT
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
Logistic Weight
6700
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
554.43
excl. VAT
/
Each
£
665.32
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
BRITOOL EXPERT FLARE NUT WRENCH 19 X 22MM
BRITOOL EXPERT OFFSET RING WRENCH 10 X 11MM
ROEBUCK RING SPANNER 21X23
1/2X9/16 DBL END RING SPANNER
FACOM SOCKET WRENCH 75.17
STAHLWILLE 3/8 INCH DRIVE X 11/16 AF CROW-FOOT
ROEBUCK RING PODGER SPANNER 24MM
GEDORE 1B COMBINATION SPANNER 38MM
BAHCO ADJUST 9031/29 TWINPACK 9031 9029
FACOM TEE SOCKET WR 97.16X17
FACOM 467BF.8 FLEX COMB RATCHETING WRENCH 8MM
BAHCO 111M-33 COMBINATION WRENCH 33MM
FACOM METRIC OPEN END WRENCH 30 X 32MM - SAFETY LOCK SYSTEM
10MM KNUCKLE SPANNER
STAHLWILLE 3/8 INCH DRIVE X 15/16 AF CROW-RING