GEDORE 6094390 6MM OFFSET OPEN SPANNER
Double ended midget spanner 6mm
See technical informationSee documentsReferences
Gedore:8 6
Rubix:80105114
Manufacturer :6094390
EAN:4010886609439
Documents
Product details : GEDORE 6094390 6MM OFFSET OPEN SPANNER
Double ended midget spanner 6 mm With same size each end Jaws set at 15° and 75° GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
Technical specifications
Attributes
| Opening | 12.4 |
|---|---|
| Length | 77.3 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 11.86 excl. VAT
/ Each
£ 14.23 incl. VAT
- Delivery usually within ( 8 ) days

