References
Bahco:4655-SLOT-25032
Rubix:401A7277
Manufacturer :4655-SLOT-25032
EAN:7314150387885



Product details : BAHCO 4655-SLOT-25032 MASONRY-CHISELS SDS+
Size range 20 mm to 60 mm
Hardened high quality and wear-resistant tool steel
Use Application: Masonry, reinforced concrete, natural stone, artificial stone for light chisel work at renovation and restoration
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive
Hardened high quality and wear-resistant tool steel
Use Application: Masonry, reinforced concrete, natural stone, artificial stone for light chisel work at renovation and restoration
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Width | 32 mm |
| Weight | 180 g |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 144.18 excl. VAT
/ Each
£ 173.02 incl. VAT
- Delivery usually within ( 14 ) days
