References
Draper:77143
Rubix:382A7008
Manufacturer :77143
EAN:5010559771431

Product details : DRAPER 77143 SDS + POINT CHISEL (PACKED)
For use with SDS+ hammer drills. Packed on storage hanger.
Technical specifications
Attributes
| Length | 329 mm |
|---|---|
| Width | 45 mm |
| Weight | 256 g |
| Type | sds+ point chisel |
Show UNSPSC/ECL@SS
£ 3.84 excl. VAT
/ Each
£ 4.61 incl. VAT
- Delivery usually within ( 7 ) days
