GEDORE 95-150 FLAT COLD CHISEL

Cold chisel 95

See technical information
References
Gedore:95-150
Rubix:80217428
Manufacturer :8698720
EAN:4010883869874
brand logo
Technical specifications
Length150 mm
Width18 mm
See all Specifications

Product details : GEDORE 95-150 FLAT COLD CHISEL


Flat cold chisel 150x17x11 mm Acc. to DIN 6453 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished * not standardised

Technical specifications


Attributes
Logistic Weight190 g
Length150 mm
Width18 mm
Weight190 g
Handlechromium-molybdenum-vanadium steel
Show UNSPSC/ECL@SS
£ 8.10 excl. VAT
/ Each
£ 9.72 incl. VAT
  • Delivery usually within ( 8 ) days