STANLEY 4-18-286 COLD CHISEL

Cold Chisel

See technical information
References
Stanley:4-18-286
Rubix:80166904
EAN:3253564182867
brand logo
Technical specifications
Length140 mm
Width10 mm
See all Specifications

Product details : STANLEY 4-18-286 COLD CHISEL


Strengths

•STANLEY® Flat Tip Cold Chisels feature One-piece steel construction forged for strength and are hardened, quenched and tempered for long life and durability
To cut / smooth iron, cast iron, steel, brass, bronze, copper, aluminium, nuts and rivets
Surfaces treated and powder coated - for better visibility and additional protection

Technical specifications


Attributes
Packaged dimensions (D x W x H)23x45x202 mm
Package weight70 g
Length140 mm
Width10 mm
Typechisel
Show UNSPSC/ECL@SS
£ 3.59 excl. VAT
/ Each
£ 4.31 incl. VAT
  • Delivery usually within ( 7 ) days