References
Gedore:97-200
Rubix:4528314
Manufacturer :8704120
EAN:4010883870412

Product details : GEDORE 97-200 COLD CHISEL 3/4 FLAT
Flat cold chisel octagonal 200x22 mm Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Length | 200 mm |
| Width | 22 mm |
| Weight | 380 g |
| Handle | chromium-molybdenum-vanadium steel |
Show UNSPSC/ECL@SS
£ 20.15 excl. VAT
/ Each
£ 24.18 incl. VAT
- Delivery usually within ( 8 ) days
