References
Draper:63742
Rubix:80397352
Manufacturer :63742

Product details : DRAPER 63742 25 X 250MM OCTAGONAL SHANK COLD CHISEL
Octagonal shank chisel from selected steel with polished cutting edge.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 25 mm |
| Type | cold chisel |
| Handle | octagonal shank |
Show UNSPSC/ECL@SS
£ 5.84 excl. VAT
/ Each
£ 7.01 incl. VAT
- Delivery usually within ( 7 ) days
