References
Bahco:6960-2
Rubix:401A5443
Manufacturer :6960-2
EAN:7314150489367
Product details : BAHCO 6960-2 1/4 EXTENSION BAR 50MM - 2
Highly polished finish
High-performance alloy steel
SB: Retail packed on a plastic info card
Standards: ISO 3316/1174, DIN 3122/3123/3120 and UNE 16511
High-performance alloy steel
SB: Retail packed on a plastic info card
Standards: ISO 3316/1174, DIN 3122/3123/3120 and UNE 16511
Technical specifications
Attributes
| Square drive adapter | 1/4' vierkant aandrijfprofiel '' |
|---|---|
| Length | 50 mm |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 8.85 excl. VAT
/ Each
£ 10.62 incl. VAT
- Delivery usually within ( 14 ) days


