References
Facom:M.215A
Rubix:1239231
EAN:3148516544513



Product details : FACOM EXTENTION M.215A
M.A - 1" drive extensions
- Safety plunger lock.
-Presentation: satin chrome.
- Safety plunger lock.
-Presentation: satin chrome.
Strengths
Safety plunger lock
Technical specifications
Attributes
| Logistic Weight | 1871 g |
|---|---|
| Packaged dimensions (D x W x H) | 415x47x47 mm |
| Package weight | 1871 g |
| Square drive adapter | 1 '' |
| Length | 415 mm |
| Diameter | 48 mm |
Show UNSPSC/ECL@SS
£ 83.91 excl. VAT
/ Each
£ 100.69 incl. VAT
- Delivery usually within ( 14 ) days
