"WERA 003527 8794A EXTENSION WOBBLE 1/4"" DRIVE/56MM ZYKLOP"


Wobble Extension

References
wera:05003527001
rubix:235A9994
manufacturer :05003527001
ean:4013288121080
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length56 mm

Product details : "WERA 003527 8794A EXTENSION WOBBLE 1/4"" DRIVE/56MM ZYKLOP"


Wobble extension for Wera Zyklop. With pivoting angle of 15° in all directions. This guarantees fast and precise work in hidden and tight installation spaces.

Strengths

•1/4" Zyklop wobble extension with swivel angle of 15° in all directions
For 1/4" square sockets with ball lock
Knurling at lower end to enable easy gripping when used in manual applications
Equipped with ball stop groove
Chrome vanadium steel, matt chrome-plated

Technical specifications


Attributes
Square drive adapter1/4 ''
Length56 mm
Show UNSPSC/ECL@SS
£ 6.41 excl. VAT
/ Each
£ 7.69 incl. VAT
  • Usually arrives within 14 working days