FACOM EXTENSION S.215AVSE
S.AVSE – ½” insulated extension cords, 1000 volts VSE series
See technical informationReferences
Facom:S.215AVSE
Rubix:1240761
EAN:3148510579573

Product details : FACOM EXTENSION S.215AVSE
S.AVSE – ½” insulated extension cords, 1000 volts VSE series
-Drive square 1/2” - 12.7 mm.
-Drive square 1/2” - 12.7 mm.
Technical specifications
Attributes
| Logistic Weight | 468 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x28x28 mm |
| Package weight | 468 g |
| Square drive adapter | 1/2 '' |
| Length | 145 mm |
| Diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 42.83 excl. VAT
/ Each
£ 51.40 incl. VAT
- Delivery usually within ( 14 ) days
