Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BRITOOL EXPERT EXTENSION BAR 1/2 INCH DRIVE 75 MM
BRITOOL EXPERT EXTENSION BAR 1/2 INCH DRIVE 75 MM
1/2" extensions
References
expert:
E113710
rubix:
2014611
ean:
3258951137109
Technical specifications
Square drive adapter
1/2
''
Length
75
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT EXTENSION BAR 1/2 INCH DRIVE 75 MM
- ISO 3315 - DIN 3122 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
- For manual use.
features:
EAN: 3258951137109
d1 [mm]: 22.5
d2 [mm]: 12.7
h [mm]: 15
L [mm]: 75
Packaging: 1
Presentation: Full Polish
[g]: 125
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.68
excl. VAT
/
Each
£
8.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
J210S EXTENTION 3/8 Q DRIVE
ROEBUCK 880154 3/8IN DRIVE EXTENSION 75MM
BAHCO 6962 1/4IN SQUARE DRIVE EXTENSION BAR 152MM
"WERA 003531 8796LA EXT LONG FLEXIBLE LOCK 1/4"" DRIVE/150MM ZYKLOP"
FACOM EXTENSION BAR 3/8 INCH DRIVE 125MM J.210
FACOM R.217RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 217RC
BAHCO 6962L EXTENSION BAR 1/4IN 355MM
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 100MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 50MM J.208
"WERA 311517 870/4 ADAPTOR 1/42 SQ-1/4"" HEX/50MM"
"FACOM J.250RCK 3/8"" DRIVE KNURLED LOCKING EXTENSION"
STAHLWILLE 405 EXTENSION BAR 1/4 INCH DRIVE 14 LONG 356MM
STAHLWILLE 13010003 509 EXTENSION 1/2 INCH DRIVE 10 LONG
STAHLWILLE 33160001 HEX BIT ADAPTER 1/2 - 1/4 INCH
ROEBUCK EXTENSION 3/4 INCH DRIVE 250MM 10