DRAPER EXPERT 16723 150MM WOBBLE EXTENSION BAR 1/4IN

Draper

See technical information

References

Draper Expert:16723
Rubix:381A8719
Manufacturer :16723
EAN:5010559167234
brand logo

Product details : DRAPER EXPERT 16723 150MM WOBBLE EXTENSION BAR 1/4IN


With wobble end, manufactured from chrome vanadium steel hardened and tempered with a micro satin finish. Each extension bar has a knurled ring for extra grip. Machined wobble end allows socket to be driven at up to 15° to the vertical. Attached with a spring-loaded ball bearing for secure socket holding.

Technical specifications


Attributes
£ 4.12 excl. VAT
/ Each
£ 4.94 incl. VAT
  • Delivery usually within ( 7 ) days