References
Bahco:1320RM-17-19
Rubix:401A4848
Manufacturer :1320RM-17-19
EAN:7314150359196



Product details : BAHCO 1320RM-17-19 RATCHET WRENCH DOUBLE FLAT
5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Technical specifications
Attributes
| Square drive adapter | 17-19 mm '' |
|---|---|
| Length | 230 mm |
| Diameter | 33.5 mm |
| Model | 1320rm-17-19 |
| Finishing | chromed |
| Weight | 190 g |
Show UNSPSC/ECL@SS
£ 31.80 excl. VAT
/ Each
£ 38.16 incl. VAT
- Delivery usually within ( 14 ) days
