Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
BRITOOL EXPERT 1/2 INCH SD ROUND HEAD RATCHET
BRITOOL EXPERT 1/2 INCH SD ROUND HEAD RATCHET
1/2" round head ratchet
References
expert:
E032801
rubix:
2014610
ean:
3258950328010
Technical specifications
Square drive adapter
1/2
''
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH SD ROUND HEAD RATCHET
- ISO 3315 - DIN 3122 - ISO 1174-1
- 72-tooth mechanism.
- 5° pick-up angle.
- Compact head.
- Finish: bright chrome.
- Ergonomic bi-material handle.
features:
EAN: 3258950328010
d1 [mm]: 42.4
d2 [mm]: 42
h [mm]: 40
L [mm]: 250
Packaging: 1
Presentation: Full Polish
[g]: 490
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
250
mm
Weight
490
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.54
excl. VAT
/
Each
£
52.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM JL.161HLF RATCHET HANDLE
WERA 003696 8781C CENTRING PIN 135MM KOLOSS
GEDORE CONSTRUCTION RACHET 29 27X32
ROEBUCK ROTARY RATCHET HANDLE 1/2 INCH DRIVE
ROEBUCK ROTARY RATCHET 1/4 INCH DRIVE
ROEBUCK SQUARE DRIVE RATCHET FINE TOOTH 1/2 INCH
WERA 004034 8004B RATCHET ZYKLOP 3/8 DRIVE METAL SWITCH
ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 1/2 828241
FACOM JL.171 3/8 DUST PROOF LOCKING RATCHET
ROEBUCK RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 3/8 880329
"STAHLWILLE 435SG-QRN 12111030 QRN RATCHET, FINE TOOTH 3/8"" DR"
GEDORE 1/4DR COUPLER 2094
FACOM 1/2IN MAINTENANCE FREE LOCKING RATCHET - 72 TOOTH - SLS
"WERA 003500 8000A RATCHET 1/4"" DRIVE/152MM ZYKLOP"
ROEBUCK ROTARY RATCHET 3/8 INCH DRIVE