KNIPEX 002111 KNIPEX TOOL BAG „COMPACT“ ELECTRO 290MM


Tool Bag "Compact"

References
knipex:00 21 11
rubix:388A4449
ean:4003773084532
brand logo
brand logo
Technical specifications
Number of elements14

Product details : KNIPEX 002111 KNIPEX TOOL BAG „COMPACT“ ELECTRO 290MM


Equipped with 12 KNIPEX tools, a total of 13 brand tools, partly VDE-tested according to DIN EN 60900 Compact tool case for the service technician Suitable as an insert for: "Basic" 00 21 05 LE, "BIG Basic Move" 00 21 06 LE, "BIG Twin Move" 00 21 41 LE, "BIG Twin" 00 21 42 LE, "BIG Twin Move RED" 98 99 15 LE and other popular tool cases With 8 tool pouches and 7 tool straps Slip-through back strap to attach to a trolley Made from tough polyester fabric, with zip fastener Dimensions exterior (W x H x D): 410 x 60 x 290 mm

Technical specifications


Attributes
Number of elements14
Show UNSPSC/ECL@SS
£ 574.97 excl. VAT
/ Each
£ 689.96 incl. VAT
  • Usually arrives within 14 working days