References
Bahco:FF1A118
Rubix:401A4222
Manufacturer :FF1A118
EAN:7314150335732



Product details : BAHCO FF1A118 FOAM W/PLIERS AND FILES
Includes 14 pieces
Pliers: 8224 IP, 2800-180, 2890-180, 2900-180, 2990-180, 2430 G-160 IP, 2101G-180IP
Files: 2632, 3734-2, -3, -4, -5, -6, -8, 4611-2, 1178-SCRIBE
Hammer: 479-24
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
Pliers: 8224 IP, 2800-180, 2890-180, 2900-180, 2990-180, 2430 G-160 IP, 2101G-180IP
Files: 2632, 3734-2, -3, -4, -5, -6, -8, 4611-2, 1178-SCRIBE
Hammer: 479-24
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
Technical specifications
Attributes
| Shape | rectangular |
|---|---|
| Length | 543 mm |
| Handle | without |
| Section | 35 mm |
Show UNSPSC/ECL@SS
£ 302.10 excl. VAT
/ Each
£ 362.52 incl. VAT
- Delivery usually within ( 14 ) days
