BAHCO 2-305-16-1-0 16CM OVAL NEEDLE FILE CUT 1
Needle Oval File
See technical informationSee documentsReferences
Bahco:2-305-16-1-0
Rubix:115A0620
EAN:7311518020637

Documents
Product details : BAHCO 2-305-16-1-0 16CM OVAL NEEDLE FILE CUT 1
For fine filing and polishing jobs. Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths. Shape: oval, surfaces tapered towards the point. Type of cut: 1 = second, 2 = smooth. Double cut. Packing: 1 pieces per box
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | oval |
| Length | 160 mm |
| Handle | without |
| Type of cut | second |
| Section | 3.9 mm |
Show UNSPSC/ECL@SS
£ 9.84 excl. VAT
/ Each
£ 11.81 incl. VAT
- Delivery usually within ( 14 ) days
