BAHCO 4-183-06-2-0 6IN REGULAR TAPER SAW FILE
Regular taper saw files
See technical informationSee documentsReferences
Bahco:4-183-06-2-0
Rubix:218173
EAN:7311518021139

Documents
Product details : BAHCO 4-183-06-2-0 6IN REGULAR TAPER SAW FILE
For sharpening saws with universal teething and teeth at 60° angle
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces and edges single cut
Industry pack unhandled
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces and edges single cut
Industry pack unhandled
Strengths
Taper Saw Files Second Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Shape | triangular |
| Length | 150 mm |
| Handle | without |
| Type of cut | second |
| Section | 12.5 mm |
Show UNSPSC/ECL@SS
£ 6.15 excl. VAT
/ Each
£ 7.38 incl. VAT
- Delivery usually within ( 14 ) days
