BAHCO 4-183-08-2-0 8IN REGULAR TAPER SAW FILE
Regular taper saw files
See technical informationSee documentsReferences
Bahco:4-183-08-2-0
Rubix:80221901
EAN:7311518021153

Documents
Product details : BAHCO 4-183-08-2-0 8IN REGULAR TAPER SAW FILE
For sharpening saws with universal teething and teeth at 60° angle
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces and edges single cut
Industry pack unhandled
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces and edges single cut
Industry pack unhandled
Strengths
Taper Saw Files Second Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 147 g |
|---|---|
| Shape | triangular |
| Length | 200 mm |
| Type of cut | second |
| Section | 200x15,5 mm |
Show UNSPSC/ECL@SS
£ 9.65 excl. VAT
/ Each
£ 11.58 incl. VAT
- Delivery usually within ( 14 ) days
