References
Bahco:1-143-08-1-0
Rubix:401A4638
EAN:7311518019662

Documents
Product details : BAHCO 1-143-08-1-0 8 MILL BASTARDCUT 1
Widely applicable for sharpening tools and implements such as spades, shovels, hoes, scrapers, etc.
Useful for filing where a smooth finish is important
Shape: surfaces parallel, edges tapered towards the tip
Surfaces and edges single cut
Type of cut: 1 = bastard, 2 = second
For smooth finishing, polishing and deburring on lathes
Suitable both as an engineering file and a sharpening file
Bastard cut commonly referred to as Mill bastard
Industry pack unhandled
Useful for filing where a smooth finish is important
Shape: surfaces parallel, edges tapered towards the tip
Surfaces and edges single cut
Type of cut: 1 = bastard, 2 = second
For smooth finishing, polishing and deburring on lathes
Suitable both as an engineering file and a sharpening file
Bastard cut commonly referred to as Mill bastard
Industry pack unhandled
Strengths
Engineering Mill Files with 2 Flat Edges Bastard/Second Cut Unhandled
Applications
Sharpening
Technical specifications
Attributes
| Logistic Weight | 87 g |
|---|---|
| Shape | flat |
| Length | 200 mm |
| Handle | without |
| Type of cut | bastard |
| Section | 20x3,5 mm |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- Delivery usually within ( 14 ) days
