References
Bahco:FF1A154
Rubix:401A4195
Manufacturer :FF1A154
EAN:7314150350476
Product details : BAHCO FF1A154 FOAM W/ SOCKETS & OTHERS
Includes 13 pieces
2171G-160 side cutter
224 D joint plier, 2470G-160 snipe nose plier, 2678G-180 combination plier
317 hacksaw frame
3625W-28 nylon tip mallet 28 mm
3733-4 & 3734-6 drift punches, 3734-3 cotter pin punch, 3735-5-120 center punch
481-400 german din-hammer
KB18-01 18 mm snap off blade knifetpr, KSBG18-10DISPEN snap off blade dispenser
Foam available with laser marked
For general purpose
Foam inlay resists Skydrol, petrol, water and UV
Environmentally-friendly foam inlay
Push system to facilitate tool extraction
Foam inlay system allows for neat and tidy organisation of tools
FOD system: two-colour foam inlays help in identifying missing tools
2171G-160 side cutter
224 D joint plier, 2470G-160 snipe nose plier, 2678G-180 combination plier
317 hacksaw frame
3625W-28 nylon tip mallet 28 mm
3733-4 & 3734-6 drift punches, 3734-3 cotter pin punch, 3735-5-120 center punch
481-400 german din-hammer
KB18-01 18 mm snap off blade knifetpr, KSBG18-10DISPEN snap off blade dispenser
Foam available with laser marked
For general purpose
Foam inlay resists Skydrol, petrol, water and UV
Environmentally-friendly foam inlay
Push system to facilitate tool extraction
Foam inlay system allows for neat and tidy organisation of tools
FOD system: two-colour foam inlays help in identifying missing tools
Technical specifications
Attributes
| Number of elements | 13 |
|---|
Show UNSPSC/ECL@SS
£ 160.40 excl. VAT
/ Each
£ 192.48 incl. VAT
- Delivery usually within ( 14 ) days


