References
Bahco:59S/7-2
Rubix:401A6580
EAN:7314150191543

Product details : BAHCO 59S/7-2 BITS SET 7PCS PH2T15T20T25
For Phillips, TORX® head screws
Includes 7 pieces: 6 bits and 1 magnetic universal bit holder
25 mm: PH2, T15, T20 x2, T25 x2
For universal use
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Universal bit holder with strong magnet (style E 6.3)
The small size of the set is ideal to be carried in a pocket
In transparent carton box
Includes 7 pieces: 6 bits and 1 magnetic universal bit holder
25 mm: PH2, T15, T20 x2, T25 x2
For universal use
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Universal bit holder with strong magnet (style E 6.3)
The small size of the set is ideal to be carried in a pocket
In transparent carton box
Bit set 7-piece Ph2,T15,T20,T25
Strengths
1/4" Bit Set for Phillips/TORX® Head Screws - 7 Pcs
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Number of elements | 7 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 12.65 excl. VAT
/ Each
£ 15.18 incl. VAT
- Delivery usually within ( 14 ) days
