"FACOM EH103.J3 1/4"" 25MM HEXAGON SOCKET SET 3PCE"


EH10 - Sets of 3 Series 1 standard bits for hex metric countersink screws

References
facom:EH103.J3
rubix:243A9759
ean:3148518204712
brand logo
brand logo
Technical specifications
Number of elements3
ImprintHex / Allen
See all Specifications

Product details : "FACOM EH103.J3 1/4"" 25MM HEXAGON SOCKET SET 3PCE"


EH10 - Sets of 3 Series 1 standard bits for hex metric countersink screws
- For manual screwing.
-1/4" drive - 6.35 mm.

Technical specifications


Attributes
Logistic Weight19 g
Packaged dimensions (D x W x H)85x50x15 mm
Package weight19 g
Number of elements3
ImprintHex / Allen
Show UNSPSC/ECL@SS
£ 5.06 excl. VAT
/ Each
£ 6.07 incl. VAT
  • Usually arrives within 14 working days