FACOM EX130.J3 EX1SET OF 3 SERIES 1 TORX BITS
EX1 - Sets of 3 standard Series 1 Torx® bits
See technical informationReferences
Facom:EX130.J3
Rubix:395A5208
EAN:3148518205948



Product details : FACOM EX130.J3 EX1SET OF 3 SERIES 1 TORX BITS
EX1 - Sets of 3 standard Series 1 Torx® bits
- For Torx® screws.
- For manual screwing.
-1/4" drive - 6.35 mm.
- For Torx® screws.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Packaged dimensions (D x W x H) | 90x45x18 mm |
| Package weight | 33 g |
| Number of elements | 3 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 9.23 excl. VAT
/ Each
£ 11.08 incl. VAT
- Delivery usually within ( 14 ) days
