KNIPEX 002106HKS PLUMBERS TOOL CASE 515MM
Tool Case "BIG Basic Move" Plumbing
See technical informationReferences
Knipex:00 21 06 HK S
Rubix:388A4446
EAN:4003773084266
Product details : KNIPEX 002106HKS PLUMBERS TOOL CASE 515MM
Equipped with four KNIPEX tools, a total of 31 brand tools, partly VDE-tested according to DIN EN 60900
Telescopic handle set in the base as well as two external, smooth-running skater wheels
Two metal flip locks and a three-digit combination lock for secure locking of the cover
Label field with two stickers for individual labelling
Max. payload: 20 kg
Volume: 33 litres
Strong, ergonomic handle
Heavy duty ABS material, black
Circumferential aluminium frame
Metal hinges
Document compartment in the cover
Two removable tool boards made of dirt-repellent PP twin-fall sheets with 31 tool pockets
First tool board with ten tool pockets and an elastic strap on the cover side and eleven narrow and one large tool pocket on the base side
Second tool board with ten tool pockets and an elastic strap on the base side and a document compartment on the cover side
Base tray, can be fixed by a push button, 70 mm high, can be subdivided by inserts, cover board with 13 large tool pockets and a flat compartment
With a total of 54 inserting options
Technical specifications
Attributes
| Number of elements | 31 |
|---|
Show UNSPSC/ECL@SS
£ 622.59 excl. VAT
/ Each
£ 747.11 incl. VAT
- Delivery usually within ( 14 ) days



